Zoro Homepage

Coiled Spring Pin M8 x 45 SD HCS PL

  • Mfr # SPCM-080-045

  • Zoro # G200398539


product price: $0.70
/ea
Sold in multiples of 38 for $26.60

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
High Carbon Steel
Material Grade
1070-1095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCM-080-045
Zoro #
G200398539
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
M8
Fastener Length
45 mm

Details

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
High Carbon Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.3M/ISO 8750

Description

Coiled Pins-Standard Duty Metric. Coiled Spring Pin M8 x 45 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.