Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Bushing 1/4 x 3/4 CS ZN

  • Mfr # DB100-250-0750Z

  • Zoro # G700417808


product price: $0.55
/ea
Sold in multiples of 80 for $44.00

Key Features

Pin Item
Dowel Bushing
Pin Type
Bushing
System of Measurement
Inch
Dowel Pin Type
Dowel Bushing
Basic Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB100-250-0750Z
Zoro #
G700417808
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
0.330 in
Shank Length
3/4 in
Fastener Length
3/4 in
Overall Length
.750" (3/4)

Details

Item
Dowel Pin
Pin Item
Dowel Bushing
Pin Type
Bushing
System of Measurement
Inch
Dowel Pin Type
Dowel Bushing
Basic Material
High Carbon Steel
Material Grade
1070-1080
Fastener Finish
Zinc Plate
Material
Carbon Steel
Rockwell Hardness
HV 420-545
Material Grade/Class
1070-1080
Finish
Zinc Plated

Description

Special Slotted Pins. Dowel Bushing 1/4 x 3/4 CS ZN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.