
Shop SPIROL
See all product information
Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 1/2 in Overall Lg
Mfr # CL200-375-0500Z3
Zoro # G200443710
product price:Â $1.79
/ea
Sold in multiples of 37 for $66.23
Key Features
System of Measurement
Inch
For Screw Size
3/8 in
Material
High Carbon Steel
Finish
Zinc Clear Trivalent
Inside Diameter
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL200-375-0500Z3
Zoro #
G200443710
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
3/8 in
Overall Length
1/2 in
Inside Diameter
3/8 in
Outside Diameter
.563" (9/16)
Panel Hole Size
.552"-.556"
Details
Item
Pipe Spacer
System of Measurement
Inch
Material
High Carbon Steel
Finish
Zinc Clear Trivalent
Description
Pipe Spacers. Compression Limiter 3/8 x 1/2 HCS Z3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.