Zoro Homepage

Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK

  • Mfr # 150417

  • Zoro # G009557175


product price: $30.69
/pk 50, $0.61/ea

Key Features

Style
Straight Hole - no flange
Material
Brass
Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150417
Zoro #
G009557175
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5/16"-18

Details

Style
Straight Hole - no flange
Material
Brass

Description

5/16-18x 1/2 Brass, Long, Straight Hole - no flange Insert, Series 19
  • •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.