Zoro Homepage

Pt#, Series 50. Press-In - No flange Brass Insert, 50PK

  • Mfr # 78178

  • Zoro # G009557236


product price: $22.39
/pk 50, $0.45/ea

Key Features

Style
Press-In - No flange
Material
Brass
Size
M8-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78178
Zoro #
G009557236
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M8-1.25

Details

Style
Press-In - No flange
Material
Brass

Description

M8-1.25x 9.525 Brass, Press-In - No flange Insert, Series 50


  • •Press-In Inserts are ideal for use in softer plastics to provide a reusable thread which can meet the tightening torque requirements for a threaded joint.
  • •These Inserts are designed to reduce installation cost at a sacrifice of torque and pull-out performance.
  • •Helical knurls are used to provide both torque and pull-out resistance and to ensure good plastic flow as the Insert rotates into the hole. Installation torque to achieve sufficient tension between the threads is not a problem in that the helical knurls are designed so that the direction of the installation torque will have the tendency to drive the Insert into the hole, which of course is not possible, as the threaded joint is tightened.
  • •A pilot only slightly smaller than the hole and of sufficient length is designed to assure straight insertion into the hole.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.