Zoro Homepage

Slotted Spring Pin 1/2 x 4 HCS PL

  • Mfr # SPP-500-4000

  • Zoro # G600400726


product price: $1.95
/ea
Sold in multiples of 18 for $35.10

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-500-4000
Zoro #
G600400726
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
.500" (1/2)
Fastener Length
4 in
Overall Length
4.000" (4)
Actual Dia. (Min.-Max)
0.513" to 0.524"
Fits Hole Dia. (Min.-Max.)
.500" - .510"
Wall Thickness
.094" (3/32)

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Fastener Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
27100 lbs
Rockwell Hardness
HV 458-560

Description

Slotted Pins-Plain. Slotted Spring Pin 1/2 x 4 HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.