Slotted Spring Pin, 3/16 in Outside Dia, 15/16 in L, Stainless Steel
Mfr # SPSP-187-0937
Zoro # G9157550
product price: $0.20
/eaSold in multiples of 2500 for $500.00
Key Features
Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
15/16 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPSP-187-0937
Zoro #
G9157550
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
15/16 in
Outside Dia.
.188" (3/16)
Overall Length
.938" (15/16)
Wall Thickness
.040"
Fits Hole Dia. (Min.-Max.)
.187" - .192"
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
4150 lbs
Rockwell Hardness
HV 423-544
Description
Slotted Spring Pin,3/16" x 15/16" SS PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.