Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 3/8 in Outside Dia, 1-1/4 in L, Stainless Steel

  • Mfr # SPSP-375-1250

  • Zoro # G000400425


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/8 in
Material
Stainless Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSP-375-1250
Zoro #
G000400425
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Shank Length
1-1/4 in
Outside Dia.
.375" (3/8)
Overall Length
1.250" (1-1/4)
Wall Thickness
.077"
Fits Hole Dia. (Min.-Max.)
.375" - .382"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Passivated
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
16300 lbs

Description

Slotted Pins-Stainless. Slotted Spring Pin 3/8 x 1-1/4 SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.