Zoro Homepage

Slotted Spring Pin, 5/16" x 2-1/4" HCS PL

  • Mfr # SPP-156-2250

  • Zoro # G9156345


product price: $0.17
/ea
Sold in multiples of 200 for $34.00

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-156-2250
Zoro #
G9156345
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/32 in
Shank Length
2-1/4 in
Outside Dia.
.156" (5/32)
Fastener Length
2 1/4 in
Overall Length
2.250" (2-1/4)
Actual Dia. (Min.-Max)
0.162" to 0.167"
Wall Thickness
.032"
Fits Hole Dia. (Min.-Max.)
.156" - .160"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
2750 lbs

Description

Slotted Spring Pin,5/16" x 2-1/4" HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.