Slotted Spring Pin, 5/16 in Outside Dia, 4 in L, Carbon Steel

  • Mfr # SP-312-4000

  • Zoro # G100400707


product price: $1.25
/ea
Sold in multiples of 25 for $31.25

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/16 in
Material
Carbon Steel
Outside Dia.
.313" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-312-4000
Zoro #
G100400707
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
5 in
Outside Dia.
.313" (5/16)
Wall Thickness
.062"
Overall Length
4.000" (4)
Fits Hole Dia. (Min.-Max.)
.312" - .318"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
10800 lbs

Description

Slotted Pins-Plated. Slotted Spring Pin 5/16 x 4 HCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.