Zoro Homepage

Slotted Spring Pin, 5/16" x3"-3/4" HCS PL

  • Mfr # SPP-312-3750

  • Zoro # G9156905


product price: $0.73
/ea
Sold in multiples of 50 for $36.50

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-312-3750
Zoro #
G9156905
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
3-3/4 in
Outside Dia.
.313" (5/16)
Fastener Length
3 3/4 in
Wall Thickness
.062"
Actual Dia. (Min.-Max)
0.321" to 0.330"
Fits Hole Dia. (Min.-Max.)
.312" - .318"
Overall Length
3.750" (3-3/4)

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
10800 lbs
Rockwell Hardness
HV 458-560

Description

Slotted Spring Pin,5/16" x3"-3/4" HCS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.