Zoro Homepage

Slotted Spring Pin 5/64 x 3/4 HCS ZC

  • Mfr # SP-078-0750

  • Zoro # G600400603


product price: $0.07
/ea
Sold in multiples of 436 for $30.52

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-078-0750
Zoro #
G600400603
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/64 in
Shank Length
3/4 in
Outside Dia.
.078" (5/64)
Fastener Length
3/4 in
Actual Dia. (Min.-Max)
0.083" to 0.086"
Fits Hole Dia. (Min.-Max.)
.078" - .081"
Wall Thickness
.018"
Overall Length
.750" (3/4)

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
800 lbs

Description

Slotted Pins-Plated. Slotted Spring Pin 5/64 x 3/4 HCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.