Zoro Homepage

Slotted Spring Pin, 7/16" x 1/2" HCS PL

  • Mfr # SPP-218-0500

  • Zoro # G9156589


product price: $0.12
/ea
Sold in multiples of 300 for $36.00

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP-218-0500
Zoro #
G9156589
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/32 in
Shank Length
1/2 in
Outside Dia.
.219" (7/32)
Fastener Length
1/2 in
Wall Thickness
.048"
Overall Length
.500" (1/2)
Actual Dia. (Min.-Max)
0.226" to 0.232"
Fits Hole Dia. (Min.-Max.)
.219" - .224"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
5850 lbs
Rockwell Hardness
HV 458-560

Description

Slotted Spring Pin,7/16" x 1/2" HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.