Zoro Homepage

Slotted Spring Pin 7/16 x 2-1/4 HCS ZC

  • Mfr # SP-437-2250

  • Zoro # G500400666


product price: $1.79
/ea
Sold in multiples of 18 for $32.22

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Pin Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-437-2250
Zoro #
G500400666
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7/16 in
Shank Length
2-1/4 in
Outside Dia.
.438" (7/16)
Fastener Length
2 1/4 in
Fits Hole Dia. (Min.-Max.)
.437" - .445"
Wall Thickness
.077"
Overall Length
2.250" (2-1/4)
Actual Dia. (Min.-Max)
0.448" to 0.459"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
19800 lbs

Description

Slotted Pins-Plated. Slotted Spring Pin 7/16 x 2-1/4 HCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.