Zoro Homepage

Slotted Spring Pin M10 x 30 SS PV ASME

  • Mfr # SPM3P-100-030-A

  • Zoro # G200400997


product price: $0.99
/ea
Sold in multiples of 29 for $28.71

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Pin Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM3P-100-030-A
Zoro #
G200400997
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
10 mm
Shank Length
30 mm
Outside Dia.
M10.00
Fastener Length
30 mm
Overall Length
M30.00
Actual Dia. (Min.-Max)
M10.25 to M10.51

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
Stainless Steel
Material Grade
302/304
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
ASME B18.8.4M Type B
Double Shear Strength (Lbs.)
46.1 kN
Rockwell Hardness
Work Hardened

Description

Slotted Pins-Metric. Slotted Spring Pin M10 x 30 SS PV ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.