Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Spring Pin, 12 mm Outside Dia, 40 mm L, Carbon Steel

  • Mfr # SPMZ-120-040-A

  • Zoro # G9156701


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Carbon Steel
Material Grade/Class
Ungraded
Outside Dia.
M12.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMZ-120-040-A
Zoro #
G9156701
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
13 mm
Shank Length
41 mm
Outside Dia.
M12.00
Wall Thickness
M2.50
Fits Hole Dia. (Min.-Max.)
M12.00 - 12.18
Overall Length
M40.00

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.4M Type B
Double Shear Strength (Lbs.)
111.6 kN
Rockwell Hardness
HV 458-560

Description

Slotted Spring Pin,M12 x 40 HCS ZC ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.