Zoro Homepage

Slotted Spring Pin, M1.5 x 20 SS PV ASME

  • Mfr # SPMSP-015-020-A

  • Zoro # G9155855


product price: $0.05
/ea
Sold in multiples of 400 for $20.00

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Pin Diameter
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMSP-015-020-A
Zoro #
G9155855
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1.5 mm
Shank Length
20 mm
Outside Dia.
M1.50
Fastener Length
20 mm
Overall Length
M20.00
Actual Dia. (Min.-Max)
M1.58 to M1.66

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
Stainless Steel
Material Grade
420
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
ASME B18.8.4M Type B
Double Shear Strength (Lbs.)
1.8 kN
Rockwell Hardness
HV 423-544

Description

Slotted Spring Pin,M1.5 x 20 SS PV ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.