Zoro Homepage
This item is Discontinued.
Spirol Slotted Spring Pin M2.5 x 14 HCS PL ISO SPM-025-014-I

Slotted Spring Pin M2.5 x 14 HCS PL ISO (Discontinued)

  • Mfr # SPM-025-014-I
  • Zoro # G800400892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-025-014-I
Zoro #
G800400892
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
M2.50
Fastener Length
14 mm
Overall Length
M14.00
Actual Dia. (Min.-Max)
M2.80 to M2.90
Wall Thickness
M0.50

Details

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Fastener Finish
Plain
Standards
ISO 8752/EN 28752/DIN 1481
Double Shear Strength (Lbs.)
4.4 kN
Rockwell Hardness
HV 420-520

Description

Slotted Pins-Metric. Slotted Spring Pin M2.5 x 14 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.