Zoro Homepage

Slotted Spring Pin M3.5 x 12 HCS PL ISO

  • Mfr # SPM-035-012-I

  • Zoro # G700400961


product price: $0.07
/ea
Sold in multiples of 716 for $50.12

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Pin Diameter
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-035-012-I
Zoro #
G700400961
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3.5 mm
Shank Length
12 mm
Outside Dia.
M3.50
Fastener Length
12 mm
Overall Length
M12.00
Wall Thickness
M0.75
Actual Dia. (Min.-Max)
M3.80 to M4.00

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ISO 8752/EN 28752/DIN 1481
Rockwell Hardness
HV 420-520
Double Shear Strength (Lbs.)
9.1 kN

Description

Slotted Pins-Metric. Slotted Spring Pin M3.5 x 12 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.