Zoro Homepage

Slotted Spring Pin, M4 x 50 HCS PL ASME

  • Mfr # SPM-040-050-A

  • Zoro # G9155091


product price: $0.15
/ea
Sold in multiples of 250 for $37.50

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Pin Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-040-050-A
Zoro #
G9155091
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
4 mm
Shank Length
50 mm
Outside Dia.
M4.00
Fastener Length
50 mm
Actual Dia. (Min.-Max)
M4.16 to M4.30
Overall Length
M50.00

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.4M Type B
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
12.3 kN

Description

Slotted Spring Pin,M4 x 50 HCS PL ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.