Zoro Homepage

Slotted Spring Pin M4 x 50 HCS PL ISO

  • Mfr # SPM-040-050-I

  • Zoro # G000400968


product price: $0.15
/ea
Sold in multiples of 201 for $30.15

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Pin Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-040-050-I
Zoro #
G000400968
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
4 mm
Shank Length
50 mm
Outside Dia.
M4.00
Fastener Length
50 mm
Overall Length
M50.00
Wall Thickness
M0.80
Actual Dia. (Min.-Max)
M4.40 to M4.60

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ISO 8752/EN 28752/DIN 1481
Double Shear Strength (Lbs.)
11.2 kN
Rockwell Hardness
HV 420-520

Description

Slotted Pins-Metric. Slotted Spring Pin M4 x 50 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.