Zoro Homepage

Slotted Spring Pin M5 x 45 SS PV ASME

  • Mfr # SPM3P-050-045-A

  • Zoro # G200400928


product price: $0.42
/ea
Sold in multiples of 66 for $27.72

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM3P-050-045-A
Zoro #
G200400928
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5 mm
Shank Length
45 mm
Outside Dia.
M5.00
Fastener Length
45 mm
Overall Length
M45.00
Actual Dia. (Min.-Max)
M5.17 to M5.33

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
Stainless Steel
Material Grade
302/304
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
ASME B18.8.4M Type B
Rockwell Hardness
Work Hardened
Double Shear Strength (Lbs.)
11.4 kN

Description

Slotted Pins-Metric. Slotted Spring Pin M5 x 45 SS PV ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.