Zoro Homepage

Slotted Spring Pin M6 x 40 HCS PL ISO

  • Mfr # SPM-060-040-I

  • Zoro # G600400979


product price: $0.23
/ea
Sold in multiples of 132 for $30.36

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Pin Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-060-040-I
Zoro #
G600400979
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
6 mm
Shank Length
40 mm
Outside Dia.
M6.00
Fastener Length
40 mm
Overall Length
M40.00
Wall Thickness
M1.20
Actual Dia. (Min.-Max)
M6.40 to M6.70

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ISO 8752/EN 28752/DIN 1481
Rockwell Hardness
HV 420-520
Double Shear Strength (Lbs.)
26.0 kN

Description

Slotted Pins-Metric. Slotted Spring Pin M6 x 40 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.