Zoro Homepage

Slotted Spring Pin, M6 x 60 HCS PL ASME

  • Mfr # SPM-060-060-A

  • Zoro # G9155231


product price: $0.32
/ea
Sold in multiples of 100 for $32.00

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-060-060-A
Zoro #
G9155231
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
M6.00
Fastener Length
60 mm
Overall Length
M60.00
Actual Dia. (Min.-Max)
M6.18 to M6.36

Details

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Fastener Finish
Plain
Standards
ASME B18.8.4M Type B
Double Shear Strength (Lbs.)
28.5 kN
Rockwell Hardness
HV 458-560

Description

Slotted Spring Pin,M6 x 60 HCS PL ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.