Zoro Homepage

Slotted Spring Pin, M8 x 16 HCS PL ASME

  • Mfr # SPM-080-016-A

  • Zoro # G9155441


product price: $0.19
/ea
Sold in multiples of 165 for $31.35

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-080-016-A
Zoro #
G9155441
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
M8.00
Fastener Length
16 mm
Actual Dia. (Min.-Max)
M8.22 to M8.45
Overall Length
M16.00

Details

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Fastener Finish
Plain
Standards
ASME B18.8.4M Type B
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
48.8 kN

Description

Slotted Spring Pin,M8 x 16 HCS PL ASME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.