Zoro Homepage

Slotted Spring Pin M8 x 24 HCS PL ISO

  • Mfr # SPM-080-024-I

  • Zoro # G700401029


product price: $0.24
/ea
Sold in multiples of 129 for $30.96

Key Features

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-080-024-I
Zoro #
G700401029
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
M8.00
Fastener Length
24 mm
Actual Dia. (Min.-Max)
M8.50 to M8.80
Overall Length
M24.00
Wall Thickness
M1.50

Details

Pin Item
Spring Pin
System of Measurement
Metric
Spring Pin Type
Slotted Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1080
Fastener Finish
Plain
Standards
ISO 8752/EN 28752/DIN 1481
Double Shear Strength (Lbs.)
42.8 kN
Rockwell Hardness
HV 420-520

Description

Slotted Pins-Metric. Slotted Spring Pin M8 x 24 HCS PL ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.