Round Spacer, #10 Screw Size, Zinc Clear Trivalent Carbon Steel, 1/4 in Overall Lg, #10 Inside Dia

  • Mfr # SP100-010-0250Z

  • Zoro # G9147890


product price: $0.26
/ea
Sold in multiples of 120 for $31.20

Key Features

System of Measurement
Inch
For Screw Size
#10
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Inside Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP100-010-0250Z
Zoro #
G9147890
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Overall Length
1/4 in
Inside Diameter
#10
Outside Diameter
.255"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Clear Trivalent

Description

Spacer SD,#10 x 1/4",LCS ZN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.