Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Splash 250 gal Windshield Washer Tote 234620-TOTE

250 gal Windshield Washer Tote (Discontinued)

  • Mfr # 234620-TOTE
  • Zoro # G2095801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234620-TOTE
Zoro #
G2095801
UPC #
-
Country of Origin
Unknown

Dimensions

Size
250 gal
Container Size
250 gal

Details

Dissolves
Soluble
Container Type
Tote
Appearance
Blue Liquid
Color
Blue
Freezing Point (F)
-20 Degrees F
For Use With
Any Vehicle
Specific Gravity
0.949
Washer Fluid Type
All Season
Application
Vehicle Windshield
Viscosity (SUS @ 100 F)
Not Determined
Flash Point (F)
91.4 Degrees F
Washer Fluid Sub-Category
Pre-Mixed Ready to Use
Dilution Ratio
Ready to Use
pH
8 pH
Item
Windshield Washer
Boiling Point (F)
188.6 Degrees F
VOC Content
31 %
Flash Point
91 Degrees F
VOC Content Weight Percentage
31 %
Freezing Point
-20 Degrees F
Boiling Point
189 Degrees F

Description

Windshield Washer, Container Size 250 gal, Container Type Tote, Color Blue, Freezing Point -20 Degrees F, VOC Content Weight Percentage 31 Percent, Boiling Point 189 Degrees F, Flash Point 91 Degrees F, Specific Gravity 0.949

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.