Zoro Homepage

Dimmable LED Globe Light Bulbs - 1.4 watt, 120 V - 2700K, Warm White

  • Mfr # SP965007

  • Zoro # G015831474


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP965007
Zoro #
G015831474
UPC #
727272065673
Country of Origin
China

Description

provides a wide range of lighting solutions for residential commercial and specialty lighting needs. We pride ourselves in being a lighting solutions provider by offering our users a broad line of innovative and high quality lighting products. We are committed to developing new products by utilizing the latest lighting technologies and designs. Features -Dimmable LED replacement bulbs for indoor/outdoor light strings -Professional grade LED lamps last 25 000 hours 6 250 days at 4-hours per day equals 17.1 years -Medium base warm white 2700K color temp -G50 bulb shape 120-volts 1.4-watts 36-lumens Specifications - Color: Warm White - Voltage: 120 volts - Wattage: 1.4 - Color Temp: 2700K - Size: G50 - Clear Lens - Warm White - Style: Light Bulbs - Finish: Clear - Shape: G40 - Product Dimensions: 3 x 2 x 3 inches - Item Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.