Zoro Homepage

Extension Cord, Black, Plastic, 150 ft

  • Mfr # SP2753641

  • Zoro # G211994744


product price: $26.25
/ea

Key Features

Jacket Material
Plastic
Jacket Color
Black
Cord Length
150 ft
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP2753641
Zoro #
G211994744
UPC #
748702143785
Country of Origin
China

Dimensions

Cord Length
150 ft

Details

Item
Extension Cord
Jacket Material
Plastic
Jacket Color
Black
Voltage
120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.