Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Splashofflash Round Metal & Glass Lantern - Black SP1380234

Round Metal & Glass Lantern - Black (Discontinued)

  • Mfr # SP1380234
  • Zoro # G604149379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1380234
Zoro #
G604149379
UPC #
750071047243
Country of Origin
China

Description

These lanterns make beautiful accents in everyday decor or in special events, such as weddings or parties.

Feature
  • Product Type - Lantern
  • Brighten up your home and garden with beautiful home decor accents
  • Material - Metal & Glass
  • Color - Black
  • Shape - Round
  • Dimension - 10.25 x 4 x 14 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.