Shop SPLENDA
See all product information
Create Account
Splenda, 400 Items per Pack, 1 g, PK6
- Mfr # SNH200414CT
- Zoro # G325075445
product price:Â
$
112.99
/pk of 6, $18.83/ea
Free Shipping & Returns
Key Features
Item Size
1 g
Flavor/Variety
Sweetener
Container Type
Packet
Packs per Case
2,400
Items per Pack
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNH200414CT
- Zoro #
- G325075445
- UPC #
- 01.07228E+13
- Country of Origin
- United States
- Item
- Splenda
- Flavor/Variety
- Sweetener
- Container Type
- Packet
- Packs per Case
- 2,400
- Items per Pack
- 400
- Product Type
- Artificial Sweetener
Dimensions
- Item Size
- 1 g
Description
Splenda, Product Type Artificial Sweetener, Packs per Case 2,400, Flavor/Variety Sweetener, Items per Pack 400, Item Size 1 g, Container Type Packet, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.