Zoro Homepage

No Calorie Sweetener, 0.04 oz Packet, PK1200

  • Mfr # SP14000101

  • Zoro # G309135813


product price: $103.99
/pk 1200, $0.09/ea
Free Shipping & Returns

Key Features

Item Size
0.04 oz
Product Type
Sweetener Packet
Flavor/Variety
Sucralose
Item Height
13 1/2 in
Container Type
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14000101
Zoro #
G309135813
UPC #
10722776200022
Country of Origin
United States

Dimensions

Item Size
0.04 oz
Item Height
13 1/2 in
Item Width
9 1/2 in
Item Length
6 5/8 in

Details

Item
Splenda
Product Type
Sweetener Packet
Flavor/Variety
Sucralose
Container Type
Packet
Items per Pack
1,200
Packs per Case
12

Description

Splenda, Item Length 6 5/8 in, Item Height 13 1/2 in, Product Type Sweetener Packet, Packs per Case 12, Item Width 9 1/2 in, Flavor/Variety Sucralose, Items per Pack 1,200, Item Size 0.04 oz, Container Type Packet, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.