Shop SPLENDIDE
See all product information
Create Account
Stackable Kit for Front Load Stackable RV Dryer and Washer
Mfr # SK03
Zoro # G416560706
product price:Â $70.75
/eaKey Features
Material
Steel
Depth (In.)
6 in
Color
Silver
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK03
- Zoro #
- G416560706
- UPC #
- 854812000778
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6 in
- Length
- 8 in
Details
- Material
- Steel
- Color
- Silver
Description
Exclusive stack kit keeps the unique needs of tight-fitting RV/Marine installations in mind. Unlike traditional stack kits which mount to the sides of both appliances and require that they be lugged into place as one stacked piece, this kit fastens to the washer top so the heavier piece can be installed first. After the washer is installed, the dryer is simply slid into place on the washer top and fastens from the front for a quicker, easier installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.