Zoro Homepage

Bench Mark Neoprene Cleaning Gloves XL Black

  • Mfr # 33004ZQK

  • Zoro # G216182269


product price: $13.99
/pr
Sold in multiples of 2 for $27.98

Key Features

Length
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33004ZQK
Zoro #
G216182269
UPC #
21202330047
Country of Origin
Malaysia

Dimensions

Length
2.15 in

Details

Item
Disposable Gloves

Description

Heat Resistant: Yes, Latex Free: No, Machine Washable: Yes, Material: Neoprene, Number in Package: 1, Packaging Type: Carded, Product Type: Cleaning Gloves, Brand Name: Spontex, Size: XL, Sub Brand: Bench Mark, Cuff Type: Extra Long, Cut Resistant: Yes, C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.