Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aux Side Connector, 1-1/8"

  • Mfr # 206841

  • Zoro # G8907932


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Size
1-1/8 in x 1-1/8 in x 7/8 in
Connection Type
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206841
Zoro #
G8907932
UPC #
00694776798102
Country of Origin
United States

Dimensions

Size
1-1/8 in x 1-1/8 in x 7/8 in

Details

Item
Aux Side Connector,1-1/8"
Material
Brass
Connection Type
Solder

Description

Aux Side Connector,1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.