Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Q Cartridge/Id Tag

  • Mfr # 168076

  • Zoro # G8907987


product price: $24.45
/ea

Key Features

For Use With
Thermostatic Expansion Valves
Length
3 in
Width
1 in
Includes
Identification Tag
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168076
Zoro #
G8907987
UPC #
00694776796481
Country of Origin
Mexico

Dimensions

Length
3 in
Width
1 in
Height
1.3 in

Details

Item
Blue Q Cartridge/Id Tag
For Use With
Thermostatic Expansion Valves
Includes
Identification Tag
Series
QC-3
Color
Blue

Description

Blue Q Cartridge/Id Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.