Zoro Homepage

Cdst-9 1 1/8"Odf 20FTCap Regltr

  • Mfr # 940081

  • Zoro # G8908072


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Features
Inlet Pressure Tap, Straight Through Configuration
Max. Pressure
680 psi
Material
Brass
Valve Type
CDST
Connection Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940081
Zoro #
G8908072
UPC #
00694776812211
Country of Origin
United States

Dimensions

Connection Size
1-1/8 in
Cable Length
20 ft

Details

Item
Cdst-9 1 1/8"Odf 20FTCap Regltr
Features
Inlet Pressure Tap, Straight Through Configuration
Max. Pressure
680 psi
Material
Brass
Valve Type
CDST
Connection Type
ODF

Description

Cdst-9 1 1/8 In.Odf 20FTCap Regltr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.