Zoro Homepage

Csg-083S Drier W/Sghtglss 3/8"

  • Mfr # 409993

  • Zoro # G8908352


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Diameter
2.62 in
Length
7.88 in
Connection Size
3/8 in
Series
Catch-All
Connection Type
ODF Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409993
Zoro #
G8908352
UPC #
00694776801420
Country of Origin
United States

Dimensions

Diameter
2.62 in
Length
7.88 in
Connection Size
3/8 in
Core Size
8 cu in

Details

Item
Csg-083S Drier W/Sghtglss 3/8"
Series
Catch-All
Connection Type
ODF Solder
Capacity
0.75 to 2.5 ton

Description

Csg-083S Drier W/Sghtglss 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.