
Csg-163-S Drier W/Sightglass
Mfr # 409991
Zoro # G8908361
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Diameter
3 in
Length
8.3 in
Connection Size
3/8 in
Connection Type
ODF Solder
Series
Catch-All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
409991
Zoro #
G8908361
UPC #
00694776801413
Country of Origin
United States
Dimensions
Diameter
3 in
Length
8.3 in
Connection Size
3/8 in
Core Size
16 cu in
Details
Item
Csg-163-S Drier W/Sightglass
Connection Type
ODF Solder
Series
Catch-All
Capacity
0.75 to 5 ton
Description
Csg-163-S Drier W/Sightglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.