Zoro Homepage

Dincoil Mkc-2E-24Dc 24Vdc

  • Mfr # 310691

  • Zoro # G8908477


product price: $225.99
/ea
Free Shipping & Returns

Key Features

For Use With
Solenoid Valves
Fits Brand
Sporlan
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310691
Zoro #
G8908477
UPC #
00694776799253
Country of Origin
United States

Details

Item
Dincoil Mkc-2E-24Dc 24Vdc
For Use With
Solenoid Valves
Fits Brand
Sporlan
Voltage
24V DC

Description

Dincoil Mkc-2E-24Dc 24Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.