Zoro Homepage

Fxm Flr Moisture/Liq Ind. 1/2"

  • Mfr # 700260

  • Zoro # G8909028


product price: $52.69
/ea

Key Features

Max. Pressure
650 psi
Length
3.44 in
Series
See-All
Connection Type
Female x Male Flare
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700260
Zoro #
G8909028
UPC #
00694776808603
Country of Origin
United States

Dimensions

Length
3.44 in
Connection Size
1/2 in

Details

Item
Fxm Flr Moisture/Liq Ind. 1/2"
Max. Pressure
650 psi
Series
See-All
Connection Type
Female x Male Flare

Description

Fxm Flr Moisture/Liq Ind. 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.