Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Gas Bypass Valve, 3-Way, 1-3/8" Inlet Size

  • Mfr # 3937-00

  • Zoro # G8909061


product price: $2,336.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1-3/8"
Outlet Size
1-3/8"
Valve Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3937-00
Zoro #
G8909061
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1-3/8"
Outlet Size
1-3/8"

Details

Valve Type
3-Way
Item
Hot Gas Bypass Valve

Description

Hot Gas Defrost Valve 1-3/8 In.;3W,3937-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.