Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hpc-305-S, 5/8"Odf, Drier

  • Mfr # 404311

  • Zoro # G8909000


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Diameter
3 in
Length
10.6 in
Series
HPC
Connection Type
ODF Solder
Connection Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404311
Zoro #
G8909000
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Length
10.6 in
Connection Size
5/8 in

Details

Item
Hpc-305-S,5/8"Odf, Drier
Series
HPC
Connection Type
ODF Solder
Filter Area
53 sq in
Desiccant Volume
30 cu in
Capacity
8 to 20 ton

Description

Hpc-305-S,5/8 In.Odf, Drier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.