Zoro Homepage

Inlet Strainer 3", 183002

  • Mfr # 183002

  • Zoro # G8909168


product price: $24.15
/ea

Key Features

For Use With
Thermostatic Expansion Valves
Features
Hex Head
Length
1.8 in
Material
Brass
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183002
Zoro #
G8909168
UPC #
00694776797259
Country of Origin
United States

Dimensions

Length
1.8 in
Size
5/8 in

Details

Item
Inlet Strainer 3",183002
For Use With
Thermostatic Expansion Valves
Features
Hex Head
Material
Brass

Description

Inlet Strainer 3 In.,183002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.