Zoro Homepage

Mkc-1Ts 24V Coil, 310910

  • Mfr # 310910

  • Zoro # G8909323


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Solenoid Valves
Voltage
24V
Connection Type
Top Spade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310910
Zoro #
G8909323
UPC #
-
Country of Origin
United States

Details

Item
Mkc-1Ts 24V Coil,310910
For Use With
Solenoid Valves
Voltage
24V
Connection Type
Top Spade

Description

Mkc-1Ts 24V Coil,310910

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.