Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mkc-2 120V 50/60 Coil W/Condcn

  • Mfr # 311450

  • Zoro # G8909308


product price: $142.99
/ea
Free Shipping & Returns

Key Features

For Use With
NC Solenoid Valves
Features
Conduit Boss
Length
2-1/4 in
Width
2-1/4 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311450
Zoro #
G8909308
UPC #
00694776991169
Country of Origin
United States

Dimensions

Length
2-1/4 in
Width
2-1/4 in
Height
3-1/4 in

Details

Item
Mkc-2 120V 50/60 Coil W/Condcn
For Use With
NC Solenoid Valves
Features
Conduit Boss
Voltage
120V AC

Description

Mkc-2 120V 50/60 Coil W/Condcn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.