Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odfsoldconn, Replsucfilt 1-1/8"

  • Mfr # 800501

  • Zoro # G8909621


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Features
Low pressure drop, Access valve, Copper connections
Length
9-1/2 in
Max. Pressure
500 psi
Connection Size
1-1/8 in
Filter Area
388 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800501
Zoro #
G8909621
UPC #
-
Country of Origin
United States

Dimensions

Length
9-1/2 in
Connection Size
1-1/8 in

Details

Item
Odfsoldconn,Replsucfilt 1-1/8"
Features
Low pressure drop, Access valve, Copper connections
Max. Pressure
500 psi
Filter Area
388 sq in
Capacity
21 ton

Description

Odfsoldconn,Replsucfilt 1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.