Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qc-6 White Q Cartridge/Id Tag

  • Mfr # 168082

  • Zoro # G8910023


product price: $24.39
/ea

Key Features

For Use With
Thermostatic Expansion Valves
Includes
Identification Tag
Length
3 in
Width
1 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168082
Zoro #
G8910023
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
1 in
Height
1.3 in

Details

Item
Qc-6 White Q Cartridge/Id Tag
For Use With
Thermostatic Expansion Valves
Includes
Identification Tag
Series
QC-6
Color
White

Description

Qc-6 White Q Cartridge/Id Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.