Zoro Homepage

R410A 6Ton W/Bleed 1/2"X5/8"

  • Mfr # 169460

  • Zoro # G8909999


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Material
Brass; Stainless Steel
Inlet Size
1/2 in
Refrigerant
R410A
Capacity
6 ton
Outlet Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
169460
Zoro #
G8909999
UPC #
00694776796870
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
5/8 in

Details

Item
R410A 6Ton W/Bleed 1/2"X5/8"
Material
Brass; Stainless Steel
Refrigerant
R410A
Capacity
6 ton

Description

R410A 6Ton W/Bleed 1/2 In.X5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.